VA-4233-BGA-2
Johnson Controls HVAC Valves, VA-4233 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
VA-4233-BGA-2 Johnson Controls HVAC Valves, VA-4233 Series, Uva Linear Actr. On/Off; Actuator
MFG Item Number
VA-4233-BGA-2

VA-4233-BGA-2 Johnson Controls HVAC Valves, VA-4233 Series, Uva Linear Actr. On/Off; Actuator

MFG Item Number
VA-4233-BGA-2
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

HVAC Valves, VA-4233 Series
Item #
VA-4233-BGA-2
Uva Linear Actr. On/Off; Actuator

VA-4233 Series Information


Videos

Specifications

Specifications
Manufacturer Part Number VA-4233-BGA-2
Manufacturer Johnson Controls
Product Series VA-4233
Family Series Johnson Controls HVAC Valves, VA-4233 Series
Description Uva Linear Actr. On/Off; Actuator Sprg Rtn On/Off
Control Signal Two Position
Fail-Safe Mode Spring Return
Voltage 24 VAC, 24 VDC
Run Time 76 s
Stroke 0.9 "
Media Temperature 35-250 °F
Manual Operation Yes
Fail Safe Position Stem Up
Approvals CSA, UL
Net Weight 3.085 lbs
Gross Weight 3.42 lbs