VA-7150-1001
Johnson Controls HVAC Valves, VA-7150 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
VA-7150-1001 Johnson Controls HVAC Valves, VA-7150 Series, Actuator 24 Vac; Lb; Incremental
MFG Item Number
VA-7150-1001

VA-7150-1001 Johnson Controls HVAC Valves, VA-7150 Series, Actuator 24 Vac; Lb; Incremental

MFG Item Number
VA-7150-1001
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Valves, VA-7150 Series
Item #
VA-7150-1001
Actuator 24 Vac; Lb; Incremental

VA-7150 Series Information

  • Magnetic Clutch Provides Constant Output Force for Positive Closeoff of Valves, and Protects the Motor in Stall Conditions
  • Compact Unit Provides 90 lb Force Output, Covering a Wide Range of Applications with Just One Actuator
  • Unique Yoke Design Enables Easy Field Mounting to Valves, Reducing Installation and Stroke Adjustment Time
  • Selectable Direct and Reverse Action Simplifies Setup and Installation
  • Durable Construction Provides a Longer Cycle Life
The VA‑715x Series synchronous, motor‑driven actuator provides incremental (three‑wire), incremental with feedback, or proportional control of valves with up to 3/4 in. (19.05 mm) stroke in HVAC applications. This compact, non‑spring‑return actuator has a 90 lb (400 N) force minimum, and responds to a variety of input signals. The VA‑715x Series can be easily field mounted or ordered factory coupled to VG7000 Series Bronze Control Valves.

Specifications

Specifications
Manufacturer Part Number VA-7150-1001
Manufacturer Johnson Controls
Product Series VA-7150
Family Series Johnson Controls HVAC Valves, VA-7150 Series
Description Actuator 24 Vac; Lb; Incremental Cntl
Control Signal Floating
Fail-Safe Mode Non-Spring Return
Voltage 24 VAC
Run Time 165 s
Stroke 0.75 "
Media Temperature 280 °F
Manual Operation No
Approvals CSA, UL
Net Weight 1.4 lbs
Gross Weight 1.8 lbs