VA-8050-1
Johnson Controls HVAC Valves, VA-8050 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

VA-8050-1

Johnson Controls HVAC Valves, VA-8050 Series

VA-8050-1

Johnson Controls HVAC Valves, VA-8050 Series
Valve Actuator; Electric; 50#
MFG Item Number
VA-8050-1
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

HVAC Valves, VA-8050 Series
Item #
VA-8050-1
Valve Actuator; Electric; 50#

VA-8050 Series Information

  • Efficient, Force‑Sensing Mechanism with a Unique Pivoting Lever That Ensures a Constant 50 lb Seating Force and Eliminates the Need for Readjustment
  • Compact Size Allows Easy Installation in Small Spaces
The VA‑805x Series Electric Valve Actuators are synchronous, motor‑driven actuators that provide precise floating/incremental control for 1/2 in. to 1‑1/2 in. valves in many HVAC applications.

Specifications

Specifications
Manufacturer Part Number VA-8050-1
Manufacturer Johnson Controls
Product Series VA-8050
Family Series Johnson Controls HVAC Valves, VA-8050 Series
Description Valve Actuator; Electric; 50# Non-Spring Return 24Vac Float/Incremental
Control Signal Floating
Fail-Safe Mode Non-Spring Return
Voltage 24 VAC
Run Time 75 s
Stroke 0.75 "
Manual Operation No
Net Weight 2.25 lbs
Gross Weight 2.25 lbs