VA7830-HGA-2
Johnson Controls HVAC Valves, VA7800 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
VA7830-HGA-2 Johnson Controls HVAC Valves, VA7800 Series, O To 10 Vdc Prop.Contr.; O To 10
MFG Item Number
VA7830-HGA-2

VA7830-HGA-2 Johnson Controls HVAC Valves, VA7800 Series, O To 10 Vdc Prop.Contr.; O To 10

MFG Item Number
VA7830-HGA-2
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Valves, VA7800 Series
Item #
VA7830-HGA-2
O To 10 Vdc Prop.Contr.; O To 10

VA7800 Series Information


Specifications

Specifications
Manufacturer Part Number VA7830-HGA-2
Manufacturer Johnson Controls
Product Series VA7800
Family Series Johnson Controls HVAC Valves, VA7800 Series
Description O To 10 Vdc Prop.Contr.; O To 10 Vdc Prop.Contr. 2
Control Signal Floating, Proportional 0-10 VDC, Proportional 4-20 mA
Fail-Safe Mode Spring Return
Voltage 24 VAC
Run Time 76 s
Stroke 1 "
Manual Operation Yes
Fail Safe Position Stem Down
Approvals CE, UL
Net Weight 5.4 lbs
Gross Weight 5.4 lbs