VA9203-BUA-2
Johnson Controls HVAC Valves, VA9203 Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
VA9203-BUA-2 Johnson Controls HVAC Valves, VA9203 Series, Rotary Actuator; 27 Lb In; (8N-M)
MFG Item Number
VA9203-BUA-2

VA9203-BUA-2 Johnson Controls HVAC Valves, VA9203 Series, Rotary Actuator; 27 Lb In; (8N-M)

MFG Item Number
VA9203-BUA-2
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Valves, VA9203 Series
Item #
VA9203-BUA-2
Rotary Actuator; 27 Lb In; (8N-M)

VA9203 Series Information


Specifications

Specifications
Manufacturer Part Number VA9203-BUA-2
Manufacturer Johnson Controls
Product Series VA9203
Family Series Johnson Controls HVAC Valves, VA9203 Series
Description Rotary Actuator; 27 Lb In; (8N-M) Spring Return Direct-Coupled Actuator; On/Off Control
Control Signal Two Position
Fail-Safe Mode Spring Return
Voltage 120 VAC, 240 VAC
Run Time 75 s
Stroke 90 deg
Manual Operation No
Approvals CE, UL
Net Weight 2.215 lbs
Gross Weight 2.715 lbs