VB-8223-0-5-13
Schneider HVAC Valves, VB-8200 Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
VB-8223-0-5-13 Schneider HVAC Valves, VB-8200 Series, Valve: 3 in, 2W, Globe, FLG, UC, BR,
MFG Item Number
110812

VB-8223-0-5-13 Schneider HVAC Valves, VB-8200 Series, Valve: 3 in, 2W, Globe, FLG, UC, BR,

MFG Item Number
110812
Item Number
VB-8223-0-5-13
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Valves, VB-8200 Series
Item #
VB-8223-0-5-13
Valve: 3 in, 2W, Globe, FLG, UC, BR,

VB-8200 Series Information

Specifications

Specifications
Manufacturer Part Number 110812
Manufacturer Schneider
Product Series VB-8200
Family Series Schneider HVAC Valves, VB-8200 Series
Description Valve: 3 in, 2W, Globe, FLG, UC, BR, 85 cv, Balanced Plug
Capacity 85.01 Cv
Pipe Size 3 "
Connection Type Flanged
Max Static Pressure 169 psi
Body Pattern Two-Way
Valve Style Globe
Medium Temperature Range 20-281 °F
Flow Characteristic Modified Equal Percentage
Net Weight 58 lbs
Gross Weight 58 lbs