VC6934ZZ11/U
Honeywell HVAC Valves, VC 6900 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

VC6934ZZ11/U

Honeywell HVAC Valves, VC 6900 Series

VC6934ZZ11/U

Honeywell HVAC Valves, VC 6900 Series
VC ACTUATOR 24/50-60 3WC FL 120
MFG Item Number
VC6934ZZ11/U
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Valves, VC 6900 Series
Item #
VC6934ZZ11/U
VC ACTUATOR 24/50-60 3WC FL 120

VC 6900 Series Information

  • Available with Valve Bodies with 1000‑Series 2‑Way and 6000‑Series 3‑Way Cartridges for New Construction
  • Selectable/Switchable Electronic Fail Safe Normally Open or Normally Closed
  • All VC Series Actuator‑Valve Combinations Provide 60 psi Close‑Off
  • Actuator Head Installation Does Not Require Draining the System
  • Quick and Easy Replacement of Moving Parts
  • Use with Two‑Way or Three‑Way Valves
  • Five Foot Plenum‑Rated Cable
  • Double Insulated Actuator
Control central heating and/or cooling systems, fan coil systems, radiators and convectors. Depending on the model selected, it can be controlled by a low voltage SPST or SPDT switch, pulse‑width modulated 24 VAC signal, or floating input, modulating controller such as a room thermostat, Aquastat control, flow switch or a 0/2 to 10 VDC controller.


Specifications

Specifications
Manufacturer Part Number VC6934ZZ11/U
Manufacturer Honeywell
Product Series VC 6900
Family Series Honeywell HVAC Valves, VC 6900 Series
Description VC ACTUATOR 24/50-60 3WC FL 120
Control Signal Floating
Fail-Safe Mode Non-Spring Return
Voltage 24 VAC
Run Time 120 s
Stroke 0.4 "
Media Temperature 203 °F
Manual Operation Yes
Approvals CSA, UL
Comments Plenum Rated Cable
Net Weight 0.9 lbs
Gross Weight 0.84 lbs