Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
VEM31112
.75HP, 1765RPM, 3PH, 60HZ, 56C, 3514M
This item cannot be canceled or returned
Description
.75HP, 1765RPM, 3PH, 60HZ, 56C, 3514M
Specifications
Specifications
| Manufacturer Part Number |
VEM31112 |
| Manufacturer |
Baldor-ABB Motors |
| Family Series |
Baldor-ABB Motors Motors |
| Description |
.75HP, 1765RPM, 3PH, 60HZ, 56C, 3514M |
| Type |
General Purpose |
| Horsepower |
3/4 hp |
| Phase |
3 |
| Frequency |
60 Hz |
| NEMA Frame |
56C |
| AC Voltage |
208 VAC |
| Nominal Voltage |
208 VAC |
| Mounting |
Foot Mount |
| Current Rating |
1 A, 2.1-2 A |
| Service Factor |
1.25 |
| Composition |
Steel |
| Net Weight |
0 lbs |
| Gross Weight |
32 lbs |
VEM31112
Baldor-ABB Motors Motors