Series Information
| Manufacturer Part Number | VEWDM3546 |
|---|---|
| Manufacturer | Baldor-ABB Motors |
| Family Series | Baldor-ABB Motors Motors |
| Description | 1HP, 1750RPM, 3PH, 60HZ, 56C, 3532M, TENV, F1 |
| Type | Washdown |
| Horsepower | 1 hp |
| Speed | 1,745 RPM |
| RPM | 1,745 RPM |
| Phase | 3 |
| Frequency | 60 Hz |
| NEMA Frame | 56C |
| AC Voltage | 208 VAC |
| Nominal Voltage | 208 VAC |
| Enclosure | Totally Enclosed Non-Ventilated |
| Mounting | Footless |
| Current Rating | 1.45 A, 3-2.9 A |
| Service Factor | 1.15 |
| Composition | Steel |
| Net Weight | 39 lbs |
| Gross Weight | 40 lbs |