VF-2313-831-9-11
Schneider HVAC Valves, VB-2300 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
VF-2313-831-9-11 Schneider HVAC Valves, VB-2300 Series, Valve: 3/4 in, 3W, Ball, NPT, BR,
MFG Item Number
136191

VF-2313-831-9-11 Schneider HVAC Valves, VB-2300 Series, Valve: 3/4 in, 3W, Ball, NPT, BR,

MFG Item Number
136191
Item Number
VF-2313-831-9-11
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Valves, VB-2300 Series
Item #
VF-2313-831-9-11
Valve: 3/4 in, 3W, Ball, NPT, BR,

VB-2300 Series Information

Specifications

Specifications
Manufacturer Part Number 136191
Manufacturer Schneider
Product Series VB-2300
Family Series Schneider HVAC Valves, VB-2300 Series
Description Valve: 3/4 in, 3W, Ball, NPT, BR, 0.4 cv, No Steam, 50 PSI; Act (MF4D-8033-100): Elec, Float, SR,
Capacity 0.4 Cv
Pipe Size 0.75 "
Connection Type Threaded
Max Close-Off Pressure 50 psi
Max Static Pressure 360 psi
Body Pattern Three-Way Changeover
Valve Style Ball
Medium Temperature Range 20-250 °F
Flow Characteristic Equal Percentage
Nominal Voltage 24 VAC, 24 VDC
Fail-Safe Mode Spring Normally Closed
Net Weight 0 lbs
Gross Weight 0 lbs