VM773K
Vynckier Enclosure Systems Enclosures, VM Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

VM773K Vynckier Enclosure Systems Enclosures, VM Series, Enclosure, 7.00in.Hx7.00in.Wx3.02in.D, N

MFG Item Number
VM773K

VM773K Vynckier Enclosure Systems Enclosures, VM Series, Enclosure, 7.00in.Hx7.00in.Wx3.02in.D, N

MFG Item Number
VM773K
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, VM Series
Item #
VM773K
Enclosure, 7.00in.Hx7.00in.Wx3.02in.D, N

VM Series Information

  • NEMA Type 3, 3R, 4, 4X, 12, 13
  • UL Listed
  • Tongue and Groove Gasket Fitting to Ensure Tight Seal
  • Base and Opaque Cover Made of Impact and Corrosion‑Resistant VALOX®
  • VALOX® Material is Easily Punched, Drilled, Sawed, or Filed
Designed for use as insulated electrical junction boxes, terminal‑wiring boxes, instrument housings, electrical control boxes, and pushbutton housings in wet, dusty, and / or corrosive environments. The Vynckier Miniature or VM Series is available in ten sizes ranging from 5 x 3 x 3 inch to 7 x 7 x 6 inch. Molded internal bosses offer back panel, component, or DIN‑rail mounting. Optional clear covers made of polycarbonate are available.

  • UL and CSA Approvals: 3, 3R, 4, 4X, 12, 13
  • ASTM D 648 up to 280°F Heat Deflection Temperature

Specifications

Specifications
Manufacturer Part Number VM773K
Manufacturer Vynckier Enclosure Systems
Product Series VM
Family Series Vynckier Enclosure Systems Enclosures, VM Series
Description Enclosure, 7.00in.Hx7.00in.Wx3.02in.D, N4X Polyester/Valox, Lift-Off Screw Cover, Less Inner Panel, w/Knockouts
Material Fiberglass
Composition Non-Metallic
Number of Doors 1
Cover Design Lift-Off Cover
Window/Clear Cover No
Latching Mechanism Screws
Panel Included No
NEMA Rating NEMA 12, NEMA 13, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X
Nominal Height 7 "
Nominal Width 7 "
Nominal Depth 3 "
Approvals CSA, UL
Net Weight 1.26 lbs
Gross Weight 1.255 lbs
Alternatives
VM773
VM773
Vynckier Enclosure Systems Enclosures, VM Series