Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
VRG-200 Killark Light Fixtures, GLOBE, INCAN 300W MAX RUBY
VRG-200 Killark Light Fixtures, GLOBE, INCAN 300W MAX RUBY
This item cannot be canceled or returned
Description
GLOBE, INCAN 300W MAX RUBY
Specifications
Specifications
| Manufacturer Part Number |
VRG-200 |
| Manufacturer |
Killark |
| Family Series |
Killark Light Fixtures |
| Description |
GLOBE, INCAN 300W MAX RUBY |
| Accessory Type |
Globe |
| For Use With |
V Series, VSL |
| Comments |
Incandescent, 300 W Max |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
VRG-200
Killark Light Fixtures