Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
VS-ST330C12C0 Vishay SCRs, ST Series, SCR, TO-200AB-1, 1200V, 720A
MFG Item Number
VS-ST330C12C0
VS-ST330C12C0 Vishay SCRs, ST Series, SCR, TO-200AB-1, 1200V, 720A
MFG Item Number
VS-ST330C12C0
This item cannot be canceled or returned
Description
SCR, TO-200AB-1, 1200V, 720A
- 110~3360 Amps
- 400~5200 Volts
- Variety of Packages Available
Typical applications for the ST series include power supplies, motor controls, AC controllers, induction heaters, welders, and platers.
Specifications
Specifications
| Manufacturer Part Number |
VS-ST330C12C0 |
| Manufacturer |
Vishay |
| Product Series |
ST |
| Family Series |
Vishay SCRs, ST Series |
| Description |
SCR, TO-200AB-1, 1200V, 720A VS-ST330C12C0 |
| Package Style |
TO-200AB |
| Vdrm (Volts) |
1,200 V |
| Vrrm |
1,200 V |
| Idrm Peak (mA) |
0.05 mA |
| Irrm Peak (mA) |
0.05 mA |
| It (rms) |
1,420 A |
| It (avg) |
720 A |
| Itsm Amps |
9,420 A |
| Vtm (Volts) |
1.96 V |
| dv/dt (V/microseconds) |
500 |
| Igt |
200 mA |
| Vgt (Volts) |
3 V |
| Mounting Force |
10 kN |
| Puk Size |
0.5 x 1.63 " |
| Net Weight |
0.215 lbs |
| Gross Weight |
0.22 lbs |
VS-ST330C12C0
Vishay SCRs, ST Series