Series Information
| Manufacturer Part Number | 1056082 |
|---|---|
| Manufacturer | Sick |
| Family Series | Sick Sensors |
| Description | machine vision, Inspector, VSPP-5F2113, Product name: Inspector PI50, Illumination: Integrated, Illumination color: White, Lens: 10 mm, S-mount, Working distance: ? 50 mm, Sensor resolution: 640 px x 480 px, Sensor: CMOS matrix sensor, grayscale values, |
| Voltage | 24 VDC |
| Nominal Voltage | 24 VDC |
| Number of Inputs/Outputs | 3, 4 |
| Interface Type | Ethernet TCP/IP |
| Connection Type | 12 Pin M12 Connector, 4 Pin M12 Connector |
| Protection Rating | IP67 |
| Operating Temperature | 32-113 °F |
| Approvals | CE, cULus |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |