VT-FLOW-LV
Trumeter Panel Meters & Gauges, Vista Touch Flow Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

VT-FLOW-LV

Trumeter Panel Meters & Gauges, Vista Touch Flow Series

VT-FLOW-LV

Trumeter Panel Meters & Gauges, Vista Touch Flow Series
Vista Touch Flow Meter 12-24VAC/DC
MFG Item Number
VT-FLOW-LV
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Panel Meters & Gauges, Vista Touch Flow Series
Item #
VT-FLOW-LV
Vista Touch Flow Meter 12-24VAC/DC

Vista Touch Flow Series Information

Specifications

Specifications
Manufacturer Part Number VT-FLOW-LV
Manufacturer Trumeter
Product Series Vista Touch Flow
Family Series Trumeter Panel Meters & Gauges, Vista Touch Flow Series
Display Type Touchscreen LCD
Power Supply 12-24 VAC/DC
Nominal Voltage 12 VAC, 12 VDC, 24 VAC, 24 VDC
Nominal Size 1/4 DIN
Relays 2
Analog Output 4-20 mA
Communication Ethernet, Modbus, RS-485, USB
Excitation 24 VDC
Accuracy 0.1%
Operating Temperature -4-140 °F
NEMA Rating NEMA 12
Protection Rating IP65
Approvals CE, cUL, UL
Net Weight 0 lbs
Gross Weight 0 lbs