VT130H9U4750

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
VT130H9U4750 Toshiba Drives, H9 Series, Drive, AC, 75HP, 460V, 3PH, 96A, VT,
MFG Item Number
VT130H9U4750

VT130H9U4750 Toshiba Drives, H9 Series, Drive, AC, 75HP, 460V, 3PH, 96A, VT,

MFG Item Number
VT130H9U4750
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Drives, H9 Series
Item #
VT130H9U4750
Drive, AC, 75HP, 460V, 3PH, 96A, VT,

H9 Series Information

Specifications

Specifications
Manufacturer Part Number VT130H9U4750
Manufacturer Toshiba
Product Series H9
Family Series Toshiba Drives, H9 Series
Description Drive, AC, 75HP, 460V, 3PH, 96A, VT, 36.1in.x14.3in.x15.3in., N1
Phase 3
HP (Variable Torque Rating) 75 hp
Amps (Variable Torque Rating) 96 A
Brake DC Injection, Dynamic Braking Transistor Optional (External)
Closed Loop Optional
AC Line Regenerative No
Operator Controls Built In
NEMA Rating NEMA 1
Motor Control-Max Level Open Loop Vector (Sensorless Vector)
Nominal Input Voltage 480 VAC
AC Voltage 460 VAC
Frequency 60 Hz
Frame Size 8
Dynamic Braking Optional (External)
Height 36.1 "
Width 14.3 "
Depth 15.3 "
Net Weight 185 lbs
Gross Weight 185 lbs