VT18-8-400-M/40A/118/128
Pepperl Fuchs Photoelectric Sensors, VT18 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
VT18-8-400-M/40A/118/128 Pepperl Fuchs Photoelectric Sensors, VT18 Series, Photoelectric (Automation), 801132
MFG Item Number
801132

VT18-8-400-M/40A/118/128 Pepperl Fuchs Photoelectric Sensors, VT18 Series, Photoelectric (Automation), 801132

MFG Item Number
801132
Item Number
VT18-8-400-M/40A/118/128
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Photoelectric Sensors, VT18 Series
Item #
VT18-8-400-M/40A/118/128
Photoelectric (Automation), 801132

VT18 Series Information

  • Array control panel with highly visible LED display
  • Flashing power on LED in case of short‑circuit
  • Multiple device installation possible,no mutual interference (no cross‑talk)
  • Not sensitive to ambient light,even with switched energy saving lamps
  • Protection class II

Specifications

Specifications
Manufacturer Part Number 801132
Manufacturer Pepperl Fuchs
Product Series VT18
Family Series Pepperl Fuchs Photoelectric Sensors, VT18 Series
Description Photoelectric (Automation), 801132
Power Type DC
Beam Type Visible Red
Max Range 0-15.74 "
Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Connection Type 4 Pin M12 Connector
Operating Mode Dark On, Light On
Output Type Push-Pull
Max Load Current 0.2 A
Composition Metallic
Protection Rating IP67
Frequency 500 Hz
Approvals CE, cULus
Net Weight 0.12 lbs
Gross Weight 0.19 lbs