VT3213G13B020
Schneider HVAC Valves, VT3 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
VT3213G13B020 Schneider HVAC Valves, VT3 Series, Valve: 1/2 in, 3W Mix/Div, Zone,
MFG Item Number
139603

VT3213G13B020 Schneider HVAC Valves, VT3 Series, Valve: 1/2 in, 3W Mix/Div, Zone,

MFG Item Number
139603
Item Number
VT3213G13B020
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Valves, VT3 Series
Item #
VT3213G13B020
Valve: 1/2 in, 3W Mix/Div, Zone,

VT3 Series Information

Specifications

Specifications
Manufacturer Part Number 139603
Manufacturer Schneider
Product Series VT3
Family Series Schneider HVAC Valves, VT3 Series
Description Valve: 1/2 in, 3W Mix/Div, Zone, SWT, BR, 4 cv, 25 PSI; Act (AG13B020): Elec, 2Pos, SR, NC,
Capacity 4 Cv
Pipe Size 0.5 "
Connection Type Sweat
Max Close-Off Pressure 25 psi
Max Static Pressure 400 psi
Body Pattern Three-Way Changeover
Valve Style Zone
Medium Temperature Range 32-200 °F
Flow Characteristic Quick Opening
Nominal Voltage 120 VAC
Fail-Safe Mode Spring Normally Closed
Net Weight 1.525 lbs
Gross Weight 1.62 lbs