Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
VW3A1007 Square D Drives, Remote Display Terminal for Altivar
VW3A1007 Square D Drives, Remote Display Terminal for Altivar
This item cannot be canceled or returned
Description
Remote Display Terminal for Altivar
Specifications
Specifications
| Manufacturer |
Square D |
| Family Series |
Square D Drives |
| Manufacturer Part Number |
261202 |
| Description |
Remote Display Terminal for Altivar 12 Variable Speed Drive, IP65 |
| Accessory Type |
Remote Terminal |
| Protection Rating |
IP65 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |