Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
VW3A1112
Door Mounting Kit for Remote
Description
Door Mounting Kit for Remote
Specifications
Specifications
| Manufacturer |
Square D |
| Family Series |
Square D Drives |
| Manufacturer Part Number |
529751 |
| Description |
Door Mounting Kit for Remote Graphic Terminal, Variable Speed Drive IP65 UL type 12 |
| Accessory Type |
Mounting Kit |
| Protection Rating |
IP65 |
| Net Weight |
0.18 lbs |
| Gross Weight |
0.285 lbs |