W3G300-BV25-21
ebm-papst, Inc. Fans, W3G300 Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
W3G300-BV25-21 ebm-papst, Inc. Fans, W3G300 Series, Fan
MFG Item Number
W3G300-BV25-21

W3G300-BV25-21 ebm-papst, Inc. Fans, W3G300 Series, Fan

MFG Item Number
W3G300-BV25-21
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fans, W3G300 Series
Item #
W3G300-BV25-21
Fan

W3G300 Series Information

  • Control input: 0‑10 VDC/PWM
  • Load dump (58V)
  • Over‑voltage detection
  • Soft start, motor current limit, line undervoltage detection
  • Over 95C with power derating
  • Reverse polarity and locked rotor protection

Specifications

Specifications
Manufacturer Part Number W3G300-BV25-21
Manufacturer ebm-papst, Inc.
Product Series W3G300
Family Series ebm-papst, Inc. Fans, W3G300 Series
Description Fan
Nominal Voltage 24 VDC
Air Flow 1,897 CFM
Power Consumption 380 W
Fan Speed 3,940 RPM
Noise Level 79 dB
Connection Type Wire Leads
Rotation Clockwise
Tachometer Output No
Impeller Material Plastic
Operating Temperature -4-185 °F
Net Weight 4.41 lbs
Gross Weight 4.41 lbs
Alternatives
W3G300-ME48-11
W3G300-ME48-11
ebm-papst, Inc. Fans