WCS3B-LS310D

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
WCS3B-LS310D Pepperl Fuchs Sensors, PosiTrack System (WCS), 199290-0030
MFG Item Number
199290-0030

WCS3B-LS310D Pepperl Fuchs Sensors, PosiTrack System (WCS), 199290-0030

MFG Item Number
199290-0030
Item Number
WCS3B-LS310D
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, Series
Item #
WCS3B-LS310D
PosiTrack System (WCS), 199290-0030

Series Information

Specifications

Specifications
Manufacturer Part Number 199290-0030
Manufacturer Pepperl Fuchs
Family Series Pepperl Fuchs Sensors
Description PosiTrack System (WCS), 199290-0030
Type Optical Distance Sensor
Light Source LED-Green, LED-Red, LED-Yellow
Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Reverse Polarity Protection No
Short Circuit Protection No
Interface Type SSI
Connection Type 8 Pin M12 Connector
Display Type LED Indicator
Composition Non-Metallic
Protection Rating IP54
Operating Temperature 32-140 °F
Approvals CE
Net Weight 1.3713 lbs
Gross Weight 1.3713 lbs