Series Information
| Manufacturer Part Number | 6028428 |
|---|---|
| Manufacturer | Sick |
| Family Series | Sick Photoelectric Sensors |
| Description | Fork sensors, WF, WF2-40B410, Adjustment: Plus/minus button, Fork width/depth: 2 mm, 42 mm, Switching output: PNP/NPN, Switching mode: Light/dark switching, Connection type Detail: Male connector M8, 4-pin |
| Max Output Current | 0.1 A |
| Connection Type | 4 Pin M8 Connector |
| Response Time | 0.02 ms |
| Sensing Width | 2 mm |
| Composition | Metallic |
| Protection Rating | IP65 |
| Approvals | CE, cULus |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |