WH26-03-100
NTE Electronics Wire & Cable, Stranded Wire 300V Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
WH26-03-100 NTE Electronics Wire & Cable, Stranded Wire 300V Series, WIRE, 26AWG, ORG, 300V, SP/100, STRN
MFG Item Number
WH26-03-100

WH26-03-100 NTE Electronics Wire & Cable, Stranded Wire 300V Series, WIRE, 26AWG, ORG, 300V, SP/100, STRN

MFG Item Number
WH26-03-100
More specs
This item cannot be canceled or returned

Obsolete

Description

Wire & Cable, Stranded Wire 300V Series
Item #
WH26-03-100
WIRE, 26AWG, ORG, 300V, SP/100, STRN

Stranded Wire 300V Series Information

  • For Internal Wiring of Electrical and Electronic Equipment
  • Passes UL VW‑1.S Vertical Flame Test
  • 300 Volt PVC Insulation
  • 25 and 100 Feet Spools
  • OSHA Acceptable
  • 18 ~ 26 AWG


Specifications

Specifications
Manufacturer Part Number WH26-03-100
Manufacturer NTE Electronics
Product Series Stranded Wire 300V
Family Series NTE Electronics Wire & Cable, Stranded Wire 300V Series
Description WIRE, 26AWG, ORG, 300V, SP/100, STRN
Conductor Type Stranded
Stranding 7
Wire Size Range 26 AWG
Jacket Color Orange
Voltage 300 VAC
Insulation Material PVC
Length 100 '
Temperature Rating -4-194 °F
Application Hook-Up Wire
Comments UL 1007, CSA TR-64/1569
Approvals CSA, UL
Net Weight 0.0624 lbs
Gross Weight 0.2 lbs