WL9G-3N2432

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
WL9G-3N2432 Sick Photoelectric Sensors, Photoelectric sensors, WL9G-3N2432
MFG Item Number
1054152

WL9G-3N2432 Sick Photoelectric Sensors, Photoelectric sensors, WL9G-3N2432

MFG Item Number
1054152
Item Number
WL9G-3N2432
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Photoelectric Sensors, Series
Item #
WL9G-3N2432
Photoelectric sensors, WL9G-3N2432

Series Information

Specifications

Specifications
Manufacturer Part Number 1054152
Manufacturer Sick
Family Series Sick Photoelectric Sensors
Description Photoelectric sensors, W9, WL9G-3N2432, Functional principle: Photoelectric retro-reflective sensor, Functional principle detail: Without reflector minimum distance (autocollimation/coaxial optics), Switching output: NPN, Switching mode: Light/dark swit
Beam Type Visible Red
Connection Type 4 Pin M12 Connector
Operating Mode Dark On, Light On
Output Type NPN
Approvals CE
Net Weight 0 lbs
Gross Weight 0 lbs