Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
WLG4SP-84162120A00 Sick Photoelectric Sensors, Photoelectric sensors, WLG4SP-84162120
WLG4SP-84162120A00 Sick Photoelectric Sensors, Photoelectric sensors, WLG4SP-84162120
Item Number
WLG4SP-84162120A00
This item cannot be canceled or returned
Description
Photoelectric Sensors, Series
Item #
WLG4SP-84162120A00
Photoelectric sensors, WLG4SP-84162120
Specifications
Specifications
| Manufacturer Part Number |
1136380 |
| Manufacturer |
Sick |
| Family Series |
Sick Photoelectric Sensors |
| Description |
Photoelectric sensors, W4, WLG4SP-84162120A00, Sensing range min. / max.: 0 m / 7.1 m, Functional principle: Photoelectric retro-reflective sensor, Functional principle detail: Without reflector minimum distance (autocollimation/coaxial optics), ClearSe |
| Beam Type |
Visible Red |
| Connection Type |
Cable with M12 Connector |
| Operating Mode |
Dark On, Light On |
| Output Type |
PNP/NPN |
| Approvals |
CE, cULus |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
WLG4SP-84162120A00
Sick Photoelectric Sensors