Series Information
| Manufacturer Part Number | 1017877 |
|---|---|
| Manufacturer | Sick |
| Family Series | Sick Photoelectric Sensors |
| Description | Photoelectric sensors, W24, WS/WE24-2V530, Functional principle: Through-beam photoelectric sensor, Switching output: NPN, PNP, Switching mode: Light/dark switching, Connection type: Male connector M12, 5-pin, Light source: LED, Adjustment: Potentiomete |
| Beam Type | LED, Visible Red |
| Max Range | 196.85 ' |
| Voltage | 10-30 VDC |
| Nominal Voltage | 12 VDC, 24 VDC |
| Output Type | NPN, PNP |
| Operating Mode | Dark On, Light On |
| Connection Type | 5 Pin M12 Connector |
| Composition | Metallic |
| Protection Rating | IP69K |
| Approvals | CE, cULus |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |