Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
WT150-P460 Sick Photoelectric Sensors, Photoelectric sensors, WT150-P460
WT150-P460 Sick Photoelectric Sensors, Photoelectric sensors, WT150-P460
This item cannot be canceled or returned
Description
Photoelectric Sensors, Series
Photoelectric sensors, WT150-P460
Specifications
Specifications
| Manufacturer Part Number |
6011050 |
| Manufacturer |
Sick |
| Family Series |
Sick Photoelectric Sensors |
| Description |
Photoelectric sensors, W150, WT150-P460, Functional principle: Photoelectric proximity sensor, Functional principle detail: Background suppression, Switching output: PNP, Switching mode: Light/dark switching, Connection type: Male connector M8, 4-pin, L |
| Beam Type |
LED |
| Connection Type |
M8 Connector |
| Operating Mode |
Dark On, Light On |
| Output Type |
PNP |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
WT150-P460
Sick Photoelectric Sensors