WTT12L-B2562

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

WTT12L-B2562

Sick Photoelectric Sensors

WTT12L-B2562

Sick Photoelectric Sensors
PHOTOE.PROX.SWITCH
Item Number
WTT12L-B2562
MFG Item Number
1072637
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Photoelectric Sensors, Series
Item #
WTT12L-B2562
PHOTOE.PROX.SWITCH

Series Information

Specifications

Specifications
Manufacturer Part Number 1072637
Manufacturer Sick
Family Series Sick Photoelectric Sensors
Description PHOTOE.PROX.SWITCH
Power Type DC
Beam Type Visible Red
Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Connection Type 5 Pin M12 Connector
Operating Mode Light/Dark On
Output Type PNP/NPN
Max Load Current 8 A
Protection Rating IP67
Frequency 100 Hz
Approvals CE, cULus, UL
Net Weight 0.165 lbs
Gross Weight 0.165 lbs