WVSS2
Appleton Electrical Box Covers, Weatherproof Cover Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
WVSS2 Appleton Electrical Box Covers, Weatherproof Cover Series, 2 GANG CVR 2 SINGLE RCPT PT
MFG Item Number
WVSS2

WVSS2 Appleton Electrical Box Covers, Weatherproof Cover Series, 2 GANG CVR 2 SINGLE RCPT PT

MFG Item Number
WVSS2
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Electrical Box Covers, Weatherproof Cover Series
Item #
WVSS2
2 GANG CVR 2 SINGLE RCPT PT

Weatherproof Cover Series Information

  • Continuous box and cover compression ensure complete sealing at gasket interface to prevent moisture entry
  • Lockable covers and covers with integral devices are offered
  • Mounting hardware and gasket provided with each cover
  • Locking swivel knuckle on lampholders permits positive lamp positioning and accurate directional aiming
Appleton and O‑Z/Gedney one and two gang metallic weatherproof outlet boxes, extension and covers are designed for branch circuit wiring in wet, damp or dry locations. They may be used as a junction box or a device box for switches, receptacles, GFCIs, etc. The continuous, seamless diecast construction prevents entry of dirt, dust and moisture. A polyester powder coating provides weatherproof durability. Continuous box and cover compression ensure complete sealing at gasket interface to prevent moisture entry.

Specifications

Specifications
Manufacturer Part Number WVSS2
Manufacturer Appleton
Product Series Weatherproof Cover
Family Series Appleton Electrical Box Covers, Weatherproof Cover Series
Description 2 GANG CVR 2 SINGLE RCPT PT
Composition Metallic
Number of Gangs 2
Cover Type Combination - Receptacles
Features Flip Lid
Cover Design Flat
Color Gray
Gasket Included Yes
Approvals CSA, cULus, UL
Net Weight 0 lbs
Gross Weight 0 lbs