Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
X-61 Killark Enclosures, GSC SYL 1 W/2 HOLES
MFG Item Number
X-61

X-61 Killark Enclosures, GSC SYL 1 W/2 HOLES

MFG Item Number
X-61
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
X-61
GSC SYL 1 W/2 HOLES

Series Information

Specifications

Specifications
Manufacturer Part Number X-61
Manufacturer Killark
Family Series Killark Enclosures
Description GSC SYL 1 W/2 HOLES
Material Aluminum
Composition Metallic
Hole Size 19.05 mm
Cover Design Lift-Off Cover
Latching Mechanism Screws
Approvals CSA, UL
Comments Cover Only, For use with SWB Back Box
Net Weight 0 lbs
Gross Weight 0 lbs