Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
XALD01H7 Square D Switches, Harmony XALD Empty Control Station,
XALD01H7 Square D Switches, Harmony XALD Empty Control Station,
This item cannot be canceled or returned
Description
Harmony XALD Empty Control Station,
Specifications
Specifications
| Manufacturer Part Number |
325649 |
| Manufacturer |
Square D |
| Family Series |
Square D Switches |
| Description |
Harmony XALD Empty Control Station, 1 Cut-out, Light Gray Base, Dark Gray Cover, NEMA 4X, 13 |
| Type |
Enclosure |
| For Use With |
Harmony XALD |
| Shape |
Rectangular |
| Color |
Gray |
| Approvals |
CSA, UL |
| Net Weight |
0.23 lbs |
| Gross Weight |
0.265 lbs |
XALD01H7
Square D Switches