Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
XALK178EH7 Square D Switches, Harmony XALK Complete Control
XALK178EH7 Square D Switches, Harmony XALK Complete Control
This item cannot be canceled or returned
Description
Harmony XALK Complete Control
Specifications
Specifications
| Manufacturer |
Square D |
| Family Series |
Square D Switches |
| Manufacturer Part Number |
267049 |
| Description |
Harmony XALK Complete Control Station, Yellow with 1 Red Mushroom Head Pushbutton, 40mm Turn to |
| Contact Configuration |
1NO, 1NC |
| Color |
Red |
| Total Number of Devices |
1 |
| Number of Pushbuttons |
1 |
| Approvals |
CSA, NEMA 13, NEMA 4x, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
XALK178EH7
Square D Switches