XB5AVB3
Square D Switches, Harmony XB5 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
XB5AVB3 Square D Switches, Harmony XB5 Series, Harmony Complete Pilot Light, 22mm,
MFG Item Number
526247

XB5AVB3 Square D Switches, Harmony XB5 Series, Harmony Complete Pilot Light, 22mm,

MFG Item Number
526247
Item Number
XB5AVB3
More specs
This item cannot be canceled or returned

Obsolete

Description

Switches, Harmony XB5 Series
Item #
XB5AVB3
Harmony Complete Pilot Light, 22mm,

Harmony XB5 Series Information

Specifications

Specifications
Manufacturer Part Number 526247
Manufacturer Square D
Product Series Harmony XB5
Family Series Square D Switches, Harmony XB5 Series
Description Harmony Complete Pilot Light, 22mm, Green, 24V AC/DC 50/60 Hz, NEMA 4X, 13
Illuminated Yes
Mounting 22 mm
Operator Size (mm) 22 mm
Operator Color Green
Terminal Type Screw
Approvals CSA, UL
Net Weight 0.08 lbs
Gross Weight 0.08 lbs