XB5EVG4
Square D Switches, Harmony XB5 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
XB5EVG4 Square D Switches, Harmony XB5 Series, Harmony Monolithic Pilot Light,
MFG Item Number
590993

XB5EVG4 Square D Switches, Harmony XB5 Series, Harmony Monolithic Pilot Light,

MFG Item Number
590993
Item Number
XB5EVG4
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Harmony XB5 Series
Item #
XB5EVG4
Harmony Monolithic Pilot Light,

Harmony XB5 Series Information

Specifications

Specifications
Manufacturer Part Number 590993
Manufacturer Square D
Product Series Harmony XB5
Family Series Square D Switches, Harmony XB5 Series
Description Harmony Monolithic Pilot Light, 22mm, Red, 110-120V AC/DC 50/60 Hz, NEMA 4X, 13
Illuminated Yes
Mounting 22 mm
Operator Size (mm) 22 mm
Operator Color Red
Terminal Type Screw
Approvals CSA, UL
Net Weight 0.075 lbs
Gross Weight 0.09 lbs