Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
XBAFBS106 Eaton Wire & Cable, 10 POSITION BRIDGE
MFG Item Number
XBAFBS106
XBAFBS106 Eaton Wire & Cable, 10 POSITION BRIDGE
MFG Item Number
XBAFBS106
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
XBAFBS106 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Wire & Cable |
| Description |
10 POSITION BRIDGE |
| Net Weight |
0.02 lbs |
| Gross Weight |
0.2 lbs |
XBAFBS106
Eaton Wire & Cable