XCKJ10513

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
XCKJ10513 Telemecanique Limit Switches, LIMIT SWITCH 240VAC 10AMP XCKJ +OPTIONS
MFG Item Number
XCKJ10513

XCKJ10513 Telemecanique Limit Switches, LIMIT SWITCH 240VAC 10AMP XCKJ +OPTIONS

MFG Item Number
XCKJ10513
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Limit Switches, Series
Item #
XCKJ10513
LIMIT SWITCH 240VAC 10AMP XCKJ +OPTIONS

Series Information

Specifications

Specifications
Manufacturer Part Number XCKJ10513
Manufacturer Telemecanique
Family Series Telemecanique Limit Switches
Description LIMIT SWITCH 240VAC 10AMP XCKJ +OPTIONS
Actuator Type Roller Lever
Contacts 1NO/1NC
Connection Type Screw Clamp Terminals
Conduit Fitting PG 13
Approvals CCC, CSA, UL
Material Metal
Net Weight 0 lbs
Gross Weight 1.071 lbs