XCKJ390559H29EX

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
XCKJ390559H29EX Telemecanique Limit Switches, LIMIT SWITCH 240VAC 10AMP XCKJ +OPTIONS
MFG Item Number
XCKJ390559H29EX

XCKJ390559H29EX Telemecanique Limit Switches, LIMIT SWITCH 240VAC 10AMP XCKJ +OPTIONS

MFG Item Number
XCKJ390559H29EX
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Limit Switches, Series
Item #
XCKJ390559H29EX
LIMIT SWITCH 240VAC 10AMP XCKJ +OPTIONS

Series Information

Specifications

Specifications
Manufacturer Part Number XCKJ390559H29EX
Manufacturer Telemecanique
Family Series Telemecanique Limit Switches
Description LIMIT SWITCH 240VAC 10AMP XCKJ +OPTIONS
Actuator Type Rod Lever
Contacts 1NO/2NC
Connection Type Screw Clamp Terminals
Approvals IEC
Material Metal
Net Weight 1.055 lbs
Gross Weight 1.22 lbs