Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
XCKP2118P16 Telemecanique Limit Switches, LMT SWITCH 240VAC 3A PLAST XCKP
MFG Item Number
XCKP2118P16
XCKP2118P16 Telemecanique Limit Switches, LMT SWITCH 240VAC 3A PLAST XCKP
MFG Item Number
XCKP2118P16
This item cannot be canceled or returned
Description
LMT SWITCH 240VAC 3A PLAST XCKP
Specifications
Specifications
| Manufacturer Part Number |
XCKP2118P16 |
| Manufacturer |
Telemecanique |
| Family Series |
Telemecanique Limit Switches |
| Description |
LMT SWITCH 240VAC 3A PLAST XCKP |
| Actuator Type |
Roller Lever |
| Contacts |
1NO/1NC |
| Connection Type |
Screw Clamp Terminals |
| Conduit Fitting |
M16 |
| Approvals |
CCC, CSA, UL |
| Material |
Plastic |
| Net Weight |
0.245 lbs |
| Gross Weight |
0.265 lbs |
XCKP2118P16
Telemecanique Limit Switches