XCMD2110L1

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
XCMD2110L1 Telemecanique Limit Switches, LIMIT SWITCH 240VAC 5A PLAST XCMD
MFG Item Number
XCMD2110L1

XCMD2110L1 Telemecanique Limit Switches, LIMIT SWITCH 240VAC 5A PLAST XCMD

MFG Item Number
XCMD2110L1
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Limit Switches, Series
Item #
XCMD2110L1
LIMIT SWITCH 240VAC 5A PLAST XCMD

Series Information

Specifications

Specifications
Manufacturer Part Number XCMD2110L1
Manufacturer Telemecanique
Family Series Telemecanique Limit Switches
Description LIMIT SWITCH 240VAC 5A PLAST XCMD
Actuator Type Plunger
Contacts 1NO/1NC
Contact Rating Rating @ 250 VAC: 5 A
Connection Type Cable
Length 1 m, 3.28 '
Material Zamak
Approvals CCC, CSA, UL
Net Weight 0.37 lbs
Gross Weight 0.37 lbs