Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
XCMW146 Telemecanique Limit Switches, MINI WIRELESS LIMIT SWITCH ADJ STEEL ROL
XCMW146 Telemecanique Limit Switches, MINI WIRELESS LIMIT SWITCH ADJ STEEL ROL
This item cannot be canceled or returned
Description
MINI WIRELESS LIMIT SWITCH ADJ STEEL ROL
Specifications
Specifications
| Manufacturer Part Number |
XCMW146 |
| Manufacturer |
Telemecanique |
| Family Series |
Telemecanique Limit Switches |
| Description |
MINI WIRELESS LIMIT SWITCH ADJ STEEL ROLLER |
| Actuator Type |
Rotary |
| Material |
Plastic |
| Net Weight |
0.22 lbs |
| Gross Weight |
0.255 lbs |
XCMW146
Telemecanique Limit Switches