Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
XCNR2118G11 Telemecanique Limit Switches, LS MAN RESET NO NC SNAP ROTAT PLAST ROLL
MFG Item Number
XCNR2118G11
XCNR2118G11 Telemecanique Limit Switches, LS MAN RESET NO NC SNAP ROTAT PLAST ROLL
MFG Item Number
XCNR2118G11
This item cannot be canceled or returned
Description
LS MAN RESET NO NC SNAP ROTAT PLAST ROLL
Specifications
Specifications
| Manufacturer Part Number |
XCNR2118G11 |
| Manufacturer |
Telemecanique |
| Family Series |
Telemecanique Limit Switches |
| Description |
LS MAN RESET NO NC SNAP ROTAT PLAST ROLL |
| Actuator Type |
Roller Lever |
| Contacts |
1NO/1NC |
| Connection Type |
Screw Clamp Terminals |
| Conduit Fitting |
PG 11 |
| Approvals |
CCC, CSA, UL |
| Material |
Plastic |
| Net Weight |
0 lbs |
| Gross Weight |
0.234 lbs |
XCNR2118G11
Telemecanique Limit Switches