Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
XCSDMR79010 Telemecanique Safety Switches, XCSDMR Series, SAFETY INTERLOCK 24VDC 100A T-XCS
MFG Item Number
XCSDMR79010
XCSDMR79010 Telemecanique Safety Switches, XCSDMR Series, SAFETY INTERLOCK 24VDC 100A T-XCS
MFG Item Number
XCSDMR79010
This item cannot be canceled or returned
Description
Safety Switches, XCSDMR Series
SAFETY INTERLOCK 24VDC 100A T-XCS
XCSDMR Series Information
Specifications
Specifications
| Manufacturer Part Number |
XCSDMR79010 |
| Manufacturer |
Telemecanique |
| Product Series |
XCSDMR |
| Family Series |
Telemecanique Safety Switches, XCSDMR Series |
| Description |
SAFETY INTERLOCK 24VDC 100A T-XCS |
| Contacts |
2NC |
| Switch On Distance |
8 mm |
| Switch Off Distance |
20 mm |
| Voltage |
24 VDC |
| Protection Rating |
IP66, IP67 |
| Connection Type |
10 Meter Cable |
| Approvals |
CSA, UL |
| Net Weight |
0.965 lbs |
| Gross Weight |
0.965 lbs |
XCSDMR79010
Telemecanique Safety Switches, XCSDMR Series