Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
XCSE7313 Telemecanique Safety Switches, XCSE Series, SAFETY INTERLOCK 300VAC 5A T-XCS
XCSE7313 Telemecanique Safety Switches, XCSE Series, SAFETY INTERLOCK 300VAC 5A T-XCS
This item cannot be canceled or returned
Description
Safety Switches, XCSE Series
SAFETY INTERLOCK 300VAC 5A T-XCS
Specifications
Specifications
| Manufacturer Part Number |
XCSE7313 |
| Manufacturer |
Telemecanique |
| Product Series |
XCSE |
| Family Series |
Telemecanique Safety Switches, XCSE Series |
| Description |
SAFETY INTERLOCK 300VAC 5A T-XCS |
| Solenoid Contacts |
1NC + 1NO |
| Thermal Current Rating |
6 A |
| Voltage |
24 VAC, 24 VDC |
| Connection Type |
Screw Terminals |
| Protection Rating |
IP67 |
| Approvals |
CSA, UL |
| Net Weight |
2.875 lbs |
| Gross Weight |
2.897 lbs |
XCSE7313
Telemecanique Safety Switches, XCSE Series