XJG64-TB

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

XJG64-TB Thomas & Betts Couplers, TC XJG64TB 2in. EXPANSION COUPLING, 4

MFG Item Number
XJG64-TB

XJG64-TB Thomas & Betts Couplers, TC XJG64TB 2in. EXPANSION COUPLING, 4

MFG Item Number
XJG64-TB
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Couplers, Series
Item #
XJG64-TB
TC XJG64TB 2in. EXPANSION COUPLING, 4

Series Information

Specifications

Specifications
Manufacturer Part Number XJG64-TB
Manufacturer Thomas & Betts
Family Series Thomas & Betts Couplers
Description TC XJG64TB 2in. EXPANSION COUPLING, 4
Connection Type Compression
Trade Size 2 "
Max Conduit Movement 4 "
Composition Iron
Insulated Throat No
Approvals CSA, UL
Net Weight 9.58 lbs
Gross Weight 10.04 lbs