Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
XN-322-16DO-P05 Eaton I/O Modules, DIGITAL,16 OUTPUT, P, 24VDC, 0.5A, SP
MFG Item Number
XN-322-16DO-P05
XN-322-16DO-P05 Eaton I/O Modules, DIGITAL,16 OUTPUT, P, 24VDC, 0.5A, SP
MFG Item Number
XN-322-16DO-P05
This item cannot be canceled or returned
Description
DIGITAL,16 OUTPUT, P, 24VDC, 0.5A, SP
Specifications
Specifications
| Manufacturer Part Number |
XN-322-16DO-P05 |
| Manufacturer |
Eaton |
| Family Series |
Eaton I/O Modules |
| Description |
XN300 I/O Card Digital,16 Output, P, 24VDC, 0.5A, sp |
| Signal Type |
Digital Output |
| Connection Type |
Push In |
| Device Type |
I/O Module |
| Ambient Temperature |
32-140 °F |
| Net Weight |
0.175 lbs |
| Gross Weight |
0.175 lbs |
XN-322-16DO-P05
Eaton I/O Modules