XPSAC3721

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
XPSAC3721 Square D Safety Relays, Module XPSAC - Emergency stop - 230
MFG Item Number
474938

XPSAC3721 Square D Safety Relays, Module XPSAC - Emergency stop - 230

MFG Item Number
474938
Item Number
XPSAC3721
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Safety Relays, Series
Item #
XPSAC3721
Module XPSAC - Emergency stop - 230

Series Information

Specifications

Specifications
Manufacturer Part Number 474938
Manufacturer Square D
Family Series Square D Safety Relays
Description Module XPSAC - Emergency stop - 230 V AC
Application E-Stop, Switch Monitoring
Voltage 230 VAC
Power Consumption (AC) 6 VA
Selectable Times 0.1s
Instantaneous Contacts 3NO
Termination Screw
Terminal Style Fixed
Mounting DIN Rail
Approvals CSA, TUV, UL
Net Weight 0.435 lbs
Gross Weight 0.535 lbs