XS612B1MAL2
Telemecanique Inductive Proximity, XS6 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
XS612B1MAL2 Telemecanique Inductive Proximity, XS6 Series, XS612B1MAL2
MFG Item Number
XS612B1MAL2

XS612B1MAL2 Telemecanique Inductive Proximity, XS6 Series, XS612B1MAL2

MFG Item Number
XS612B1MAL2
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, XS6 Series
Item #
XS612B1MAL2
XS612B1MAL2

XS6 Series Information

Specifications

Specifications
Manufacturer Part Number XS612B1MAL2
Manufacturer Telemecanique
Product Series XS6
Family Series Telemecanique Inductive Proximity, XS6 Series
Description XS612B1MAL2
Diameter 12 mm
Range 3.2 mm
Connection Type Cable Connection
Cable Length 2 m
Output Type NO
Number of Wires 2
Composition Metallic
Voltage 24-240 VAC, 24-240 VDC
Nominal Voltage 110 VDC, 120 VAC, 208 VAC, 24 VAC, 24 VDC, 240 VAC, 250 VDC, 48 VAC, 48 VDC
Sensing Type End
Status Indicator Yes
Approvals UL, CSA
Net Weight 0.155 lbs
Gross Weight 0.155 lbs