XS8C4A1MPN12
Telemecanique Inductive Proximity, XS8 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
XS8C4A1MPN12 Telemecanique Inductive Proximity, XS8 Series, ACDC NO/NC 2WIRE FLSH SN 20MM CON 1/2NPT
MFG Item Number
XS8C4A1MPN12

XS8C4A1MPN12 Telemecanique Inductive Proximity, XS8 Series, ACDC NO/NC 2WIRE FLSH SN 20MM CON 1/2NPT

MFG Item Number
XS8C4A1MPN12
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, XS8 Series
Item #
XS8C4A1MPN12
ACDC NO/NC 2WIRE FLSH SN 20MM CON 1/2NPT

XS8 Series Information

Specifications

Specifications
Manufacturer Part Number XS8C4A1MPN12
Manufacturer Telemecanique
Product Series XS8
Family Series Telemecanique Inductive Proximity, XS8 Series
Description ACDC NO/NC 2WIRE FLSH SN 20MM CON 1/2NPT
Range 16 mm
Connection Type Cable with 1/2-20 UN Connector
Output Type NO/NC Programmable
Number of Wires 2
Composition Non-Metallic
Voltage 24-240 VAC, 24-240 VDC
Nominal Voltage 110 VDC, 120 VAC, 208 VAC, 24 VAC, 24 VDC, 240 VAC, 250 VDC, 48 VAC, 48 VDC
Sensing Type 5 positions turret head
Status Indicator Yes
Approvals CCC, UL, CSA
Net Weight 0.485 lbs
Gross Weight 0.535 lbs