XSAV11801
Telemecanique Inductive Proximity, XSA Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
XSAV11801 Telemecanique Inductive Proximity, XSA Series, AC/DC PROXIMITY MOTION DETECTOR
MFG Item Number
XSAV11801

XSAV11801 Telemecanique Inductive Proximity, XSA Series, AC/DC PROXIMITY MOTION DETECTOR

MFG Item Number
XSAV11801
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, XSA Series
Item #
XSAV11801
AC/DC PROXIMITY MOTION DETECTOR

XSA Series Information

Specifications

Specifications
Manufacturer Part Number XSAV11801
Manufacturer Telemecanique
Product Series XSA
Family Series Telemecanique Inductive Proximity, XSA Series
Description AC/DC PROXIMITY MOTION DETECTOR
Diameter 30 mm
Range 8 mm
Connection Type Cable Connection
Cable Length 2 m
Output Type NC
Number of Wires 2
Composition Metallic
Voltage 24-240 VAC, 24-240 VDC
Nominal Voltage 110 VDC, 120 VAC, 208 VAC, 24 VAC, 24 VDC, 240 VAC, 250 VDC, 48 VAC, 48 VDC
Sensing Type End
Status Indicator Yes
Approvals UL, CSA, CCC
Net Weight 0.5 lbs
Gross Weight 0.5 lbs